
Hex Key Socket, 7/16" Long, 3/8" Drive
Mfr # 02792L
Zoro # G416093945
product price: $55.35
/eaKey Features
Drive Size
3/8"
Overall Length
2.6 in
Features
Insulated
Width
0.91 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02792L
Zoro #
G416093945
UPC #
05052269927920
Country of Origin
United Kingdom
Dimensions
Drive Size
3/8"
Overall Length
2.6 in
Tip Size
7/16 in
Width
0.91 in
Depth
0.91 in
Details
Item
Hex Key Socket,7/16" Long,3/8" Drive
Features
Insulated
Material
Nylon
Standards
IEC60900, ASTM F1505
Color
Orange
Description
Hex Key Socket, 7/16 In. Long, 3/8 In. Drive
- 1,000v Insulated
- Injection molded
- Extra long hex key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.