Insulated Screwdriver #0 Round
Mfr # 02005
Zoro # G5388695
product price: $13.99
/eaKey Features
Tip Size
#0
Shank Length
3 in
Overall Length
6 in
Finish
Insulated with Black Oxide Tip
Handle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02005
Zoro #
G5388695
UPC #
-
Country of Origin
United Kingdom
Dimensions
Tip Size
#0
Shank Length
3 in
Overall Length
6 in
Details
Item
Insulated Screwdriver
Tip Style
Phillips
Finish
Insulated with Black Oxide Tip
Handle Material
Nylon
Handle Design
Ergonomic
Standards
IEC60900:2004
ESD Safe
No
Shank Material
Steel
Shank Shape
Round
Nonsparking
No
Tether Capable
Tether Capable
Screwdriver Tip Style
Phillips
Insulated
Yes
Screwdriver and Nut Driver Grouping
Screwdrivers
Features
1000V Rated
Tip Style Group
Standard
Tether Style
Tether Capable
Description
Insulated Screwdriver, Tip Size #0, Phillips, Overall Length 6 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.