Insulated Screwdriver 3/16 in Round
Mfr # 01910
Zoro # G5388573
product price: $24.29
/eaKey Features
Tip Size
3/16 in
Tip Style
Keystone Slotted
Shank Length
5 in
Finish
Insulated with Black Oxide Tip
Handle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01910
Zoro #
G5388573
UPC #
-
Country of Origin
United Kingdom
Dimensions
Tip Size
3/16 in
Shank Length
5 in
Overall Length
11 in
Details
Item
Insulated Screwdriver
Tip Style
Keystone Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Nylon
Handle Design
Ergonomic
ESD Safe
No
Screwdriver Tip Style
Keystone Slotted
Standards
IEC60900:2004
Tether Capable
Tether Capable
Features
1000V Rated
Shank Material
Steel
Insulated
Yes
Shank Shape
Round
Tip Style Group
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Tether Style
Tether Capable
Description
Insulated Screwdriver, Tip Size 3/16 in, Keystone Slotted, Overall Length 11 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.