Insulated Tool Kit

  • Mfr # 00017
  • Zoro # G023924267
product price: 
$
733.99
/ea
Free Shipping & Returns

Key Features

Sockets, Drive Tools, and Accessories Included
(2) Extension Bars, (2) Sockets, (3) Hex Key Sockets, Drive Ratchet
Tool Storage Type
Tool Case
Number of Screwdrivers, Keys, and Bits
3
Wrenches Included
(2) Ratchet Ring Wrenches, Adjustable Wrench
Tool Storage Material
Nylon Thermoplastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00017
Zoro #
G023924267
UPC #
5052269000173
Country of Origin
United Kingdom
Sockets, Drive Tools, and Accessories Included
(2) Extension Bars, (2) Sockets, (3) Hex Key Sockets, Drive Ratchet
Tool Storage Type
Tool Case
Number of Screwdrivers, Keys, and Bits
3
Item
Master Tool Set
Wrenches Included
(2) Ratchet Ring Wrenches, Adjustable Wrench
Tool Storage Material
Nylon Thermoplastic
Number of Sockets, Drive Tools, and Accessories
8
Number of Pliers
0
Number of Electrical and Telecom Tools
0
Standards
ASTM F1501, IEC 60900
Measurement Type
SAE
Number of Pieces
14
Number of Miscellaneous Tools
0
Screwdrivers, Keys, and Bits Included
(3) Hex Keys
Number of Putty Knives and Scrapers
0
Includes
10 in Adjustable Wrench, 3/8 in and 1/2 in Hex Key Sockets, 3/8 in Drive Ratchet, 5 in and 10 in Extension Bars, 5/16 in, 5/16 in, 3/8 in and 1/2 in T-Bar Hex Keys, 9/16 in and 3/4 in Ratchet Ring Wrench, 9/16 in and 3/4 in Sockets, Carry Case
Insulated
Insulated
Number of Wrenches
3
Voltage Rating
1,000 V
Foam Inserts Included
Yes
Tool Families Included
Drivers and Bits, Sockets and Accessories, Wrenches
Primary Application
Electrical
Tool Storage Color
Black
Number of Plumbing Tools
0
Number of Measuring and Testing Tools
0
Number of HVAC Tools
0
Number of Striking and Struck Tools
0
Number of Abrasives and Finishing Tools
0

Dimensions

Tool Storage Height
12 1/4 in
For Fastener Sizes
5/16 in to 3/4 in
Drive Size1
3/8 in
Tool Storage Width
14 in
Tool Storage Depth
3 3/4 in

Description

Master Tool Set, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size 3/8 in, Number of Pieces 14, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included (3) Hex Keys, Sockets, Drive Tools, and Accessories Included (2) Extension Bars, (2) Sockets, (3) Hex Key Sockets, Drive Ratchet, Wrenches Included (2) Ratchet Ring Wrenches, Adjustable Wrench, Striking and Struck Tools Included Not Applicable, Cutting Tools Included Not Applicable, Plumbing Tools Included Not Applicable

Ratings & reviews