Insulated Tool Kit

  • Mfr # 04321
  • Zoro # G023924618
product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Number of Pliers
2
Tool Storage Color
Orange
Number of Electrical and Telecom Tools
0
Number of Measuring and Testing Tools
0
Number of Sockets, Drive Tools, and Accessories
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
04321
Zoro #
G023924618
UPC #
5052269043217
Country of Origin
United Kingdom
Number of Pliers
2
Tool Storage Color
Orange
Number of Electrical and Telecom Tools
0
Number of Measuring and Testing Tools
0
Number of Sockets, Drive Tools, and Accessories
6
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (2) Slotted Screwdrivers
Number of Putty Knives and Scrapers
0
Insulated
Insulated
Cutting Tools Included
Cable Cutter, Cable Knife
Item
Master Tool Set
Number of Miscellaneous Tools
0
Tool Families Included
Cutting Tools, Drivers and Bits, Pliers, Sockets and Accessories, Wrenches
Number of Pieces
18
Number of Screwdrivers, Keys, and Bits
4
Sockets, Drive Tools, and Accessories Included
(4) Hex Key Sockets, Drive Ratchet, Extension Bars
Pliers Included
Groove Joint Pliers, Lineman's Pliers
Voltage Rating
1,000 V
Number of HVAC Tools
0
Number of Striking and Struck Tools
0
Includes
6 in x 3/16 in Slotted Screwdriver, 6 in x 5/16 in Slotted Screwdriver, 10 in Groove Joint Pliers, 3/8 in Drive Ratchet, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 3/4 in Ratchet Box Wrench, 5 in Extension Bars, 5/16 in, 3/8 in, 7/16 in and 1/2 in Hex Key Sockets, 9 in Cable Cutter, 9.5 in Lineman Pliers, No.1 and No.2 Phillips Screwdrivers
Primary Application
Electrical
Tool Storage Material
Nylon Thermoplastic
Number of Abrasives and Finishing Tools
0
Tool Storage Type
Tool Pouch
Number of Wrenches
5
Measurement Type
SAE
Wrenches Included
(5) Ratchet Box Wrenches
Number of Plumbing Tools
0
Standards
ASTM F1501, IEC 60900

Dimensions

Drive Size1
3/8 in
Tool Storage Depth
11 in
Tool Storage Width
11 3/4 in
For Fastener Sizes
5/16 in to 3/4 in
Tool Storage Height
10 1/4 in

Description

Master Tool Set, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size 3/8 in, Number of Pieces 18, Pliers Included Groove Joint Pliers, Lineman's Pliers, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (2) Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included (4) Hex Key Sockets, Drive Ratchet, Extension Bars, Wrenches Included (5) Ratchet Box Wrenches, Striking and Struck Tools Included Not Applicable, Cutting Tools Included Cable Cutter, Cable Knife

Ratings & reviews