Shop ITL

Insulated Tool Kit

  • Mfr # 04325
  • Zoro # G123924549

product price: 
$
651.99
/ea
Free Shipping & Returns

Key Features

Primary Application
Electrical
Number of Electrical and Telecom Tools
0
Number of Miscellaneous Tools
0
Tool Storage Type
Tool Roll
Number of Wrenches
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
04325
Zoro #
G123924549
UPC #
5052269043255
Country of Origin
United Kingdom
Primary Application
Electrical
Number of Electrical and Telecom Tools
0
Number of Miscellaneous Tools
0
Tool Storage Type
Tool Roll
Number of Wrenches
0
Number of Measuring and Testing Tools
0
Insulated
Insulated
Number of Pieces
16
Compatible Tool Storage Manufacturer Model Number
MA2718
Number of HVAC Tools
0
Tool Storage Color
Grey
Voltage Rating
1,000 V
Number of Abrasives and Finishing Tools
0
Number of Screwdrivers, Keys, and Bits
14
Tool Families Included
Drivers and Bits, Pliers
Number of Pliers
2
Item
Master Tool Set
Number of Putty Knives and Scrapers
0
Pliers Included
Crimping Pliers, Lineman Pliers
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (3) Slotted Screwdrivers, (4) Hex Screwdrivers, (5) Nut Drivers
Standards
ASTM F1501, IEC 60900
Number of Sockets, Drive Tools, and Accessories
0
Tool Storage Material
Nylon Thermoplastic
Number of Striking and Struck Tools
0
Includes
1/8 in, 5/32 in, 3/16 in and 1/4 in Hex Key Screwdrivers, 3 in x 5/32 in Slotted Screwdriver, 3/16 in, 1/4 in, 5/16 in, 11/32 in and 3/8 in Nut Drivers, 6 in x 1/4 in Slotted Screwdriver, 6 in x 3/16 in Slotted Screwdriver, 9.5 in Lineman Plier, Crimping Plier, No.1 Phillips Screwdriver, No. 2 Phillips Screwdriver
Measurement Type
SAE
Number of Plumbing Tools
0

Dimensions

Tool Storage Depth
5 7/8 in
Tool Storage Width
14 5/8 in
For Fastener Sizes
1/8 in to 3/8 in
Tool Storage Height
5 7/8 in

Description

Master Tool Set, Tool Storage Type Tool Roll, Measurement Type SAE, Drive Size Not Applicable, Number of Pieces 16, Pliers Included Crimping Pliers, Lineman Pliers, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (3) Slotted Screwdrivers, (4) Hex Screwdrivers, (5) Nut Drivers, Sockets, Drive Tools, and Accessories Included Not Applicable, Wrenches Included Not Applicable, Striking and Struck Tools Included Not Applicable, Cutting Tools Included Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.