Micrometer Torque Wrench, 1/2" Drive
Mfr # 00026
Zoro # G712120758
product price: $898.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Head Type
Standard
Overall Length
13 in
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00026
Zoro #
G712120758
UPC #
5052269992874
Country of Origin
United Kingdom
Dimensions
Drive Size
1/2 in
Overall Length
13 in
Details
Item
Micrometer Torque Wrench
Head Type
Standard
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Secondary Scale Range
12 N-m to 60 N-m
Calibration Certificate Included
Yes
Primary Scale Range
9 ft-lb to 45 ft-lb
Secondary Scale Increments
0.4 N-m
Primary Scale Increments
2 ft-lb
Torque Increments
0.4 N-m
Insulated
Yes
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 12 N-m to 60 N-m, 9 ft-lb to 45 ft-lb, Torque Increments 0.4 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.