Micrometer Torque Wrench, 1/2 in Drive
Mfr # 01783
Zoro # G100422365
product price: $721.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Head Type
Standard
Overall Length
14 49/64 in
Includes
Protective Tube
Material
Chrome Vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01783
Zoro #
G100422365
UPC #
-
Country of Origin
United Kingdom
Dimensions
Drive Size
1/2 in
Overall Length
14 49/64 in
Overall Width
3 17/64 in
Description
Insulated Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 15 to 75 ft-lb, 20 to 100 N-m, Torque Increments 0.5 N-m, Primary Scale Minimum Torque 15 ft-lb, Primary Scale Maximum Torque 75 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.