Zoro Homepage

Micrometer Torque Wrench, 3/8" Drive

  • Mfr # 04205

  • Zoro # G412120744


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
11 15/64 in
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04205
Zoro #
G412120744
UPC #
5052269992898
Country of Origin
United Kingdom

Dimensions

Drive Size
3/8 in
Overall Length
11 15/64 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Secondary Scale Increments
0.2 N-m
Primary Scale Increments
3 ft-lb
Calibration Certificate Included
Yes
Primary Scale Range
4 ft-lb to 20 ft-lb
Secondary Scale Range
5 N-m to 25 N-m
Torque Increments
0.2 N-m
Insulated
Yes

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 4 ft-lb to 20 ft-lb, 5 N-m to 25 N-m, Torque Increments 0.2 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.