Zoro Homepage

Screwdriver, 1000V Insulated, 10 mm Hex

  • Mfr # 08556

  • Zoro # G916099782


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Standards
IEC60900, ASTM F1505
Handle Material
Nylon
Color
Orange
Overall Length
267 in
Tip Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08556
Zoro #
G916099782
UPC #
5052269085569
Country of Origin
United Kingdom

Dimensions

Overall Length
267 in
Tip Size
10mm
Width
34.48 in
Depth
34.48 in

Details

Standards
IEC60900, ASTM F1505
Item
Screwdriver,1000V Insulated,10 mm Hex
Handle Material
Nylon
Color
Orange
Features
Insulated

Description

Screwdriver, 1000V Insulated, 10 mm Hex


  • 1,000v Insulated
  • Injection molded
  • Slim Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.