Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, 1000V Insulated, 4 mm Hex Key

  • Mfr # 08547

  • Zoro # G216099741


product price: $48.45
/ea

Key Features

Material
Nylon
Features
Insulated
Length
180 in
Handle Color
Orange
Standards
IEC60900, ASTM F1505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08547
Zoro #
G216099741
UPC #
05052269085477
Country of Origin
United Kingdom

Dimensions

Tip Size
4mm
Length
180 in
Depth
27.5 in
Width
27.5 in

Details

Item
Screwdriver,1000V Insulated,4 mm Hex Key
Material
Nylon
Features
Insulated
Handle Color
Orange
Standards
IEC60900, ASTM F1505

Description

Screwdriver, 1000V Insulated, 4 mm Hex Key


  • 1,000v Insulated
  • Injection molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.