Screwdriver Set, Insulated
- Mfr # 02095
- Zoro # G823924405
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Includes Insulation
Insulated
Tether Status
Not Tether Capable
Grip Style
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Tip Size
#1, #2, #3, 0.12 in, 0.16 in, 0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02095
- Zoro #
- G823924405
- UPC #
- 5052269020959
- Country of Origin
- United Kingdom
Dimensions
- Tip Size
- #1, #2, #3, 0.12 in, 0.16 in, 0.2 in
- Overall Length
- 6 in, 7 in, 8 1/4 in, 8 3/4 in, 9 3/4 in, 10 1/4 in
- Wire Rope Length
- 6 in, 7 in, 8 1/4 in, 8 3/4 in, 9 3/4 in, 10 1/4 in
- Length
- 6 in, 7 in, 8 1/4 in, 8 3/4 in, 9 3/4 in, 10 1/4 in
Details
- Includes Insulation
- Insulated
- Tether Status
- Not Tether Capable
- Grip Style
- Insulated
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Tip Style
- Phillips, Slotted
- ESD Safety
- Not ESD Safe
- Includes Non-Magnetic/Sparking
- Non-Magnetic, Non-Sparking
- Measurement Type
- SAE
- Item
- Screwdriver Set
- Number of Pieces
- 6
Description
Screwdriver Set, #1, #2, #3, 0.12 in, 0.16 in, 0.2 in, Phillips, Slotted, Insulated, Number of Pieces 6, Measurement Type SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.