Zoro Homepage

Socket Extension, 1/4 in Sz, 10 in L

  • Mfr # 01777

  • Zoro # G300892852


product price: $46.89
/ea

Key Features

Finish
Chrome
Number of Pieces
1
Output Drive Gender
Male
Non-Sparking
No
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01777
Zoro #
G300892852
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
10 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in
Socket Size
1/4 in

Description

Insulated Socket Extension, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Female, Overall Length 10 in, Socket Size 1/4 in, Hand, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.