Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension, 3/8 in Sz, 10 in L

  • Mfr # 01792

  • Zoro # G400699900


product price: $60.89
/ea

Key Features

Finish
Chrome
Number of Pieces
1
Impact Rated
No
Standards
ASTM F1505, IEC 60900
Input Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01792
Zoro #
G400699900
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
10 in
Input Drive Size
3/8 in
Socket Size
3/8 in
Output Drive Size
3/8 in

Details

Item
Insulated Socket Extension
Finish
Chrome
Number of Pieces
1
Impact Rated
No
Standards
ASTM F1505, IEC 60900
Material
Nylon 11
Socket Extension Type
Standard
Output Drive Gender
Male
Input Drive Gender
Female
Output Drive Shape
Square
Non-Sparking
No
Input Drive Shape
Hex
Insulated
Yes
Locking
Yes
Drive Type
Hand
Voltage Rating
1,000 V AC, 1,500 V DC
Socket Extension Style
Standard
Includes Insulation
Insulated
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated
Measurement Type
Metric, SAE

Description

Insulated Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Hex, Input Drive Gender Female, Overall Length 10 in, Socket Size 3/8 in, Hand, Nylon, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.