Zoro Homepage

Torx Screwdriver, 1000V Insulated

  • Mfr # 08705

  • Zoro # G916099690


product price: $46.25
/ea

Key Features

Handle Material
Nylon
Standards
IEC60900, ASTM F1505
Overall Length
7.09 in
Color
Orange
Features
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08705
Zoro #
G916099690
UPC #
05052269087051
Country of Origin
United Kingdom

Dimensions

Overall Length
7.09 in
Tip Size
T25
Width
1.08 in
Depth
1.08 in

Details

Handle Material
Nylon
Standards
IEC60900, ASTM F1505
Item
Torx Screwdriver,1000V Insulated
Color
Orange
Features
Insulated

Description

Torx Screwdriver, 1000V Insulated


  • 1,000v Insulated
  • Injection molded
  • Slim Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.