Zoro Homepage

Torx Screwdriver, 1000V Insulated

  • Mfr # 08707

  • Zoro # G316099740


product price: $48.49
/ea

Key Features

Standards
IEC60900, ASTM F1505
Handle Material
Nylon
Color
Orange
Features
Insulated
Overall Length
8.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08707
Zoro #
G316099740
UPC #
05052269087075
Country of Origin
United Kingdom

Dimensions

Overall Length
8.67 in
Tip Size
T30
Depth
1.08 in
Width
1.08 in

Details

Standards
IEC60900, ASTM F1505
Handle Material
Nylon
Color
Orange
Item
Torx Screwdriver,1000V Insulated
Features
Insulated

Description

Torx Screwdriver, 1000V Insulated


  • 1,000v Insulated
  • Injection molded
  • Slim Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.