Zoro Homepage

Torx Socket, 1000V Insulated, 1/4" Drive

  • Mfr # 07508

  • Zoro # G216093565


product price: $58.65
/ea

Key Features

Material
Nylon
Standards
IEC60900, ASTM F1505
Overall Length
2.09 in
Features
Insulated
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07508
Zoro #
G216093565
UPC #
05052269075089
Country of Origin
United Kingdom

Dimensions

Size
T8
Overall Length
2.09 in
Drive Size
1/4 in
Width
0.67 in
Depth
0.67 in

Details

Material
Nylon
Standards
IEC60900, ASTM F1505
Item
Torx Socket,1000V Insulated,1/4" Drive
Features
Insulated
Color
Orange

Description

Torx Socket, 1000V Insulated, 1/4 In. Drive


  • 1,000v Insulated
  • Injection molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.