Zoro Homepage

Torx Socket, 1000V Insulated, 1/4" Drive

  • Mfr # 07515

  • Zoro # G316093571


product price: $58.99
/ea

Key Features

Standards
IEC60900, ASTM F1505
Drive Size
1/4 in
Width
0.67 in
Overall Length
2.09 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07515
Zoro #
G316093571
UPC #
05052269075157
Country of Origin
United Kingdom

Dimensions

Drive Size
1/4 in
Width
0.67 in
Overall Length
2.09 in
Size
T30
Depth
0.67 in

Details

Standards
IEC60900, ASTM F1505
Color
Orange
Item
Torx Socket,1000V Insulated,1/4" Drive
Material
Nylon
Features
Insulated

Description

Torx Socket, 1000V Insulated, 1/4 In. Drive


  • 1,000v Insulated
  • Injection molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.