Zoro Homepage

Torx Socket, 1000V Insulated, 3/8" Drive

  • Mfr # 03808

  • Zoro # G316093656


product price: $58.19
/ea

Key Features

Standards
IEC60900, ASTM F1505
Overall Length
2.64 in
Width
0.91 in
Drive Size
3/8 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03808
Zoro #
G316093656
UPC #
5052269038084
Country of Origin
United Kingdom

Dimensions

Size
T8
Overall Length
2.64 in
Width
0.91 in
Drive Size
3/8 in
Depth
0.91 in

Details

Item
Torx Socket,1000V Insulated,3/8" Drive
Standards
IEC60900, ASTM F1505
Material
Nylon
Color
Orange
Features
Insulated

Description

Torx Socket, 1000V Insulated, 3/8 In. Drive


  • 1,000v Insulated
  • Injection molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.