
Torx Socket, 1000V Insulated, 3/8" Drive
Mfr # 03840
Zoro # G116093610
product price: $58.89
/eaKey Features
Material
Nylon
Width
0.91 in
Overall Length
2.64 in
Standards
IEC60900, ASTM F1505
Features
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03840
Zoro #
G116093610
UPC #
05052269038404
Country of Origin
United Kingdom
Dimensions
Width
0.91 in
Size
T40
Overall Length
2.64 in
Drive Size
3/8 in
Depth
0.91 in
Details
Material
Nylon
Item
Torx Socket,1000V Insulated,3/8" Drive
Standards
IEC60900, ASTM F1505
Features
Insulated
Color
Orange
Description
Torx Socket, 1000V Insulated, 3/8 In. Drive
- 1,000v Insulated
- Injection molded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.