Zoro Homepage

Tweezer, 1000V Insulated, 160 mm

  • Mfr # 03171

  • Zoro # G616099761


product price: $31.25
/ea

Key Features

Standards
IEC60900, ASTM F1505
Material
Nylon
Overall Length
6.304 in
Width
1.379 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03171
Zoro #
G616099761
UPC #
05052269031719
Country of Origin
United Kingdom

Dimensions

Overall Length
6.304 in
Width
1.379 in
Depth
0.315 in

Details

Standards
IEC60900, ASTM F1505
Material
Nylon
Item
Tweezer,1000V Insulated,160 mm
Color
Orange
Features
Insulated

Description

Tweezer, 1000V Insulated, 160 mm


  • 1,000v Insulated
  • Injection molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.