Zoro Homepage

Gas Pressure Regulator

  • Mfr # B42R

  • Zoro # G1775401


product price: $213.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. DG250, Mfr. No. DG400, Mfr. No. VG175, Mfr. No. VG400, S405
Includes
1/8 in Pressure Tap on Inlet
Hose Type
3/4 Inlet,1 In outlet, 60 PSI MAX, Outlet Pressure 11 in WC
Outlet Size
1 in
Maximum Pressure
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B42R
Zoro #
G1775401
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1 in

Details

Item
Portable Gas Heater Gas Pressure Regulator
For Use With
Mfr. No. DG250, Mfr. No. DG400, Mfr. No. VG175, Mfr. No. VG400, S405
Includes
1/8 in Pressure Tap on Inlet
Hose Type
3/4 Inlet,1 In outlet, 60 PSI MAX, Outlet Pressure 11 in WC
Maximum Pressure
60 psi
Outlet Pressure
14 in wc
Compatible with Product Type
Portable Gas Torpedo Heaters
Compatible Mfr. Model Number
DG250, DG400, IX405, S405, VG175, VG400
Product Type
Hoses and Regulators

Description

Product Type Hoses and Regulators, Compatible with Product Type Portable Gas Torpedo Heaters, Compatible Grainger Part Number 11Z967, 11Z968, 52JP73, 5PFW3, 5PFW4, 5PFW5, Compatible Mfr. Model Number DG250, DG400, IX405, S405, VG175, VG400, Hose and Regulator Type Gas Pressure Regulator, Outlet Pressure 14 in wc, Outlet Size 1 in, Maximum Pressure 60 psi, Includes 1/8 in Pressure Tap on Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.