Zoro Homepage

Ballistic r Nylon Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black

  • Mfr # AP5R-HMABA-BLCK

  • Zoro # G914531611


product price: $21.89
/ea

Key Features

Length
0.74 in
Width
4.33 in
Color
Black
Material
Plastics
Features
Slim Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5R-HMABA-BLCK
Zoro #
G914531611
UPC #
888842298942
Country of Origin
China

Dimensions

Length
0.74 in
Width
4.33 in

Details

Color
Black
Material
Plastics
Features
Slim Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.