Zoro Homepage

FORCE_R MAGSAFE CASES

  • Mfr # AP6U-FONYL-KAKI

  • Zoro # G314283066


product price: $29.25
/ea

Key Features

Material
Plastics
Color
Green
Features
Slim Protection
Width
4.33 in
Length
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6U-FONYL-KAKI
Zoro #
G314283066
UPC #
888842119827
Country of Origin
China

Dimensions

Width
4.33 in
Length
0.76 in

Details

Material
Plastics
Color
Green
Features
Slim Protection

Description

Itskins - Force_r Nylon Magsafe Case For Apple Iphone 16 Pro Max - Olive Green And Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.