Zoro Homepage

Hexo Universal Folio Case For 9 To 10.5 Inch Tablets, Black

  • Mfr # UNN9-HEUFO-BLCK

  • Zoro # G415572649


product price: $29.99
/ea

Key Features

Width
7.59 in
Material
Plastics
Color
Black
Length
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNN9-HEUFO-BLCK
Zoro #
G415572649
UPC #
888842834447
Country of Origin
China

Dimensions

Width
7.59 in
Length
0.78 in

Details

Material
Plastics
Color
Black

Description

Itskins - Hexo Universal Folio Case For 9 To 10.5 Inch Tablets - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.