
Hybrid r Frost Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black
Mfr # AP5R-HMFRT-BLCK
Zoro # G814531605
product price: $21.55
/eaKey Features
Length
0.75 in
Width
4.33 in
Features
Slim Protection
Color
Black
Material
Plastics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP5R-HMFRT-BLCK
Zoro #
G814531605
UPC #
888842746054
Country of Origin
China
Dimensions
Length
0.75 in
Width
4.33 in
Details
Features
Slim Protection
Color
Black
Material
Plastics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.