Hybrid r Frost Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Deep Purple

  • Mfr # AP5R-HMFRT-DEPP

  • Zoro # G214531601


product price: $21.89
/ea

Key Features

Material
Plastics
Color
Purple
Features
Slim Protection
Width
4.31 in
Length
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5R-HMFRT-DEPP
Zoro #
G214531601
UPC #
888842057204
Country of Origin
China

Dimensions

Width
4.31 in
Length
0.72 in

Details

Material
Plastics
Color
Purple
Features
Slim Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.