
Hybrid r Frost Magsafe Case For Apple Iphone 15 Pro Max, Black
Mfr # AP5U-HMFRT-BLCK
Zoro # G514531578
product price: $20.19
/eaKey Features
Length
0.71 in
Features
Slim Protection
Material
Plastics
Width
4.29 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP5U-HMFRT-BLCK
Zoro #
G514531578
UPC #
888842950444
Country of Origin
China
Dimensions
Length
0.71 in
Width
4.29 in
Details
Features
Slim Protection
Material
Plastics
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.