Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybrid Solid Case For Samsung Galaxy Z Flip3 5g, Black

  • Mfr # SGF2-HYBSO-PBTR

  • Zoro # G015572650


product price: $32.29
/ea

Key Features

Color
Black
Length
0.73 in
Material
Plastics
Width
4.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF2-HYBSO-PBTR
Zoro #
G015572650
UPC #
888842161734
Country of Origin
China

Dimensions

Length
0.73 in
Width
4.32 in

Details

Color
Black
Material
Plastics

Description

Itskins - Hybrid Solid Case For Samsung Galaxy Z Flip3 5g - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.