Hybrid_r Clear Hinge Magsafe Case For Samsung Galaxy Z Flip5, Transparent

  • Mfr # SGB5-HIMCL-TRSP

  • Zoro # G715572684


product price:  $23.25
/ea

Key Features

Material
Plastics
Width
4.49 in
Color
Clear
Length
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGB5-HIMCL-TRSP
Zoro #
G715572684
UPC #
888842574930
Country of Origin
China

Dimensions

Width
4.49 in
Length
1.13 in

Details

Material
Plastics
Color
Clear

Description

Itskins - Hybrid_r Clear Hinge Magsafe Case For Samsung Galaxy Z Flip5 - Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.