Hybrid_r Clear Hinge Magsafe Case For Samsung Galaxy Z Fold6, Smoke And Transparent

  • Mfr # SGQ6-HIMCL-BKTR

  • Zoro # G115572703


product price:  $25.95
/ea

Key Features

Color
Black
Width
4.44 in
Material
Plastics
Length
1.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGQ6-HIMCL-BKTR
Zoro #
G115572703
UPC #
888842488862
Country of Origin
China

Dimensions

Width
4.44 in
Length
1.07 in

Details

Color
Black
Material
Plastics

Description

Itskins - Hybrid_r Clear Hinge Magsafe Case For Samsung Galaxy Z Fold6 - Smoke And Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.