Hybrid_r Clear Magsafe Case For Samsung Galaxy S25 Plus, Transparent

  • Mfr # SGZP-HMACR-TRSP

  • Zoro # G515572679


product price: $20.89
/ea

Key Features

Width
4.34 in
Color
Clear
Material
Plastics
Length
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGZP-HMACR-TRSP
Zoro #
G515572679
UPC #
888842605887
Country of Origin
China

Dimensions

Width
4.34 in
Length
0.77 in

Details

Color
Clear
Material
Plastics

Description

Itskins - Hybrid_r Clear Magsafe Case For Samsung Galaxy S25 Plus - Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.