Hybrid_r Clear Magsafe Case For Samsung Galaxy S25 Ultra, Transparent

  • Mfr # SGZU-HMACR-TRSP

  • Zoro # G515572709


product price:  $20.25
/ea

Key Features

Length
0.74 in
Color
Clear
Material
Plastics
Width
4.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGZU-HMACR-TRSP
Zoro #
G515572709
UPC #
888842691231
Country of Origin
China

Dimensions

Length
0.74 in
Width
4.32 in

Details

Color
Clear
Material
Plastics

Description

Itskins - Hybrid_r Clear Magsafe Case For Samsung Galaxy S25 Ultra - Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.