Zoro Homepage

HYBRID_R MAGSAFE CASES

  • Mfr # AP6N-HYFMA-BKRL

  • Zoro # G114283280


product price: $19.79
/ea

Key Features

Features
Case-Folio
Material
Plastics
Color
Black
Length
1.07 in
Width
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6N-HYFMA-BKRL
Zoro #
G114283280
UPC #
888842605689
Country of Origin
China

Dimensions

Length
1.07 in
Width
4.44 in

Details

Features
Case-Folio
Material
Plastics
Color
Black

Description

Itskins - Hybrid_r Folio Magsafe Case For Apple Iphone 16 - Black Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.