Zoro Homepage

HYBRID_R MAGSAFE CASES

  • Mfr # AP6R-HYFMA-BKRL

  • Zoro # G614283193


product price: $21.89
/ea

Key Features

Features
Case-Folio
Material
Plastics
Color
Black
Width
3.31 in
Length
6.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6R-HYFMA-BKRL
Zoro #
G614283193
UPC #
888842759337
Country of Origin
China

Dimensions

Width
3.31 in
Length
6.70 in

Details

Features
Case-Folio
Material
Plastics
Color
Black

Description

Itskins - Hybrid_r Folio Magsafe Case For Apple Iphone 16 Plus - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.