Zoro Homepage

HYBRID_R MAGSAFE CASES

  • Mfr # AP6U-HYFMA-BKRL

  • Zoro # G814284693


product price: $19.79
/ea

Key Features

Color
Black
Features
Case-Folio
Material
Plastics
Width
4.48 in
Length
1.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6U-HYFMA-BKRL
Zoro #
G814284693
UPC #
888842560520
Country of Origin
China

Dimensions

Width
4.48 in
Length
1.09 in

Details

Color
Black
Features
Case-Folio
Material
Plastics

Description

Itskins - Hybrid_r Folio Magsafe Case For Apple Iphone 16 Pro Max - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.