Zoro Homepage

Spectrum Clear Case For Apple Iphone 13 Mini / 12 Mini, Transparent

  • Mfr # AP2N-SPECM-TRSP

  • Zoro # G315572442


product price: $22.59
/ea

Key Features

Width
4.29 in
Color
Clear
Length
0.80 in
Material
Plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP2N-SPECM-TRSP
Zoro #
G315572442
UPC #
888842977564
Country of Origin
China

Dimensions

Width
4.29 in
Length
0.80 in

Details

Color
Clear
Material
Plastics

Description

Itskins - Spectrum Clear Case For Apple Iphone 13 Mini / 12 Mini - Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.