Spectrum R Clear Case For Samsung Galaxy A15 5g, Light Pink

  • Mfr # SGA1-SPECM-LPNK

  • Zoro # G015572742


product price: $13.39
/ea

Key Features

Color
Pink
Width
4.32 in
Material
Plastics
Length
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGA1-SPECM-LPNK
Zoro #
G015572742
UPC #
888842464651
Country of Origin
China

Dimensions

Width
4.32 in
Length
0.71 in

Details

Color
Pink
Material
Plastics

Description

Itskins - Spectrum R Clear Case For Samsung Galaxy A15 5g - Light Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.