
Spectrum r Mood Case For Apple Iphone 15 Pro Max, Light Blue
Mfr # AP5U-SPMOD-LBLU
Zoro # G914531598
product price: $19.89
/eaKey Features
Features
Slim Protection
Material
Plastics
Width
4.30 in
Length
0.90 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP5U-SPMOD-LBLU
Zoro #
G914531598
UPC #
888842690012
Country of Origin
China
Dimensions
Width
4.30 in
Length
0.90 in
Details
Features
Slim Protection
Material
Plastics
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.