Zoro Homepage

SPECTRUM_R CASES

  • Mfr # AP6X-SPECM-SMOK

  • Zoro # G014283175


product price: $23.15
/ea

Key Features

Features
Slim Protection
Material
Plastics
Color
Black
Width
4.31 in
Length
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6X-SPECM-SMOK
Zoro #
G014283175
UPC #
888842934406
Country of Origin
China

Dimensions

Width
4.31 in
Length
0.72 in

Details

Features
Slim Protection
Material
Plastics
Color
Black

Description

Itskins - Spectrum_r Clear Case For Apple Iphone 16 Pro - Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.