Zoro Homepage

SPECTRUM_R CASES

  • Mfr # SGGB-SPECM-TRSP

  • Zoro # G214283418


product price: $23.15
/ea

Key Features

Material
Plastics
Color
Clear
Features
Slim Protection
Width
4.33 in
Length
0.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGGB-SPECM-TRSP
Zoro #
G214283418
UPC #
888842936547
Country of Origin
China

Dimensions

Width
4.33 in
Length
0.73 in

Details

Material
Plastics
Color
Clear
Features
Slim Protection

Description

Itskins - Spectrum_r Clear Case For Samsung Galaxy S24 Ultra - Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.