Zoro Homepage

Spectrum_r Clear Case For Google Pixel 8a, Transparent

  • Mfr # GGBB-SPECM-TRSP

  • Zoro # G215572870


product price: $21.69
/ea

Key Features

Color
Clear
Width
4.32 in
Material
Plastics
Length
0.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGBB-SPECM-TRSP
Zoro #
G215572870
UPC #
888842095947
Country of Origin
China

Dimensions

Width
4.32 in
Length
0.74 in

Details

Color
Clear
Material
Plastics

Description

Itskins - Spectrum_r Clear Case For Google Pixel 8a - Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.