Zoro Homepage

Spectrum_r Clear Case For Samsung Galaxy S23 Plus, Transparent

  • Mfr # SGCP-SPECM-TRSP

  • Zoro # G915572767


product price: $16.79
/ea

Key Features

Color
Clear
Material
Plastics
Width
1.84 in
Length
1.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGCP-SPECM-TRSP
Zoro #
G915572767
UPC #
888842661937
Country of Origin
China

Dimensions

Width
1.84 in
Length
1.84 in

Details

Color
Clear
Material
Plastics

Description

Itskins - Spectrum_r Clear Case For Samsung Galaxy S23 Plus - Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.