Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spectrum_r Clear Case For Samsung Galaxy S25 Plus, Light Purple

  • Mfr # SGZP-SPECM-LIPP

  • Zoro # G815572768


product price: $20.85
/ea

Key Features

Width
4.33 in
Material
Plastics
Color
Purple
Length
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGZP-SPECM-LIPP
Zoro #
G815572768
UPC #
888842574589
Country of Origin
China

Dimensions

Width
4.33 in
Length
0.77 in

Details

Material
Plastics
Color
Purple

Description

Itskins - Spectrum_r Clear Case For Samsung Galaxy S25 Plus - Light Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.