Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spectrum_r Clear Case For Samsung Galaxy S25 Plus, Smoke

  • Mfr # SGZP-SPECM-SMOK

  • Zoro # G315572800


product price: $16.89
/ea

Key Features

Material
Plastics
Width
4.32 in
Color
Black
Length
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGZP-SPECM-SMOK
Zoro #
G315572800
UPC #
888842418340
Country of Origin
China

Dimensions

Width
4.32 in
Length
0.76 in

Details

Material
Plastics
Color
Black

Description

Itskins - Spectrum_r Clear Case For Samsung Galaxy S25 Plus - Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.