Zoro Homepage

Spectrum_r Stand Case For Tcl Tab 8, Black

  • Mfr # TCL8-SPSTD-BLCK

  • Zoro # G515572822


product price: $35.99
/ea

Key Features

Color
Black
Material
Plastics
Width
5.33 in
Length
0.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL8-SPSTD-BLCK
Zoro #
G515572822
UPC #
888842382788
Country of Origin
China

Dimensions

Width
5.33 in
Length
0.80 in

Details

Color
Black
Material
Plastics

Description

Itskins - Spectrum_r Stand Case For Tcl Tab 8 - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.