Zoro Homepage

Supreme Glass Screen Protector For Apple Iphone 16 Plus / Iphone 15 Plus, Clear

  • Mfr # AP6R-SUGLS-TRSP

  • Zoro # G514531639


product price: $10.59
/ea

Key Features

Material
Plastics
Color
Clear
Length
0.56 in
Width
4.20 in
Features
Tempered Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6R-SUGLS-TRSP
Zoro #
G514531639
UPC #
888842259462
Country of Origin
China

Dimensions

Length
0.56 in
Width
4.20 in

Details

Material
Plastics
Color
Clear
Features
Tempered Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.