Zoro Homepage

Supreme Glass Screen Protector For Samsung Galaxy S24, Transparent

  • Mfr # SGBP-SUGLS-TRSP

  • Zoro # G215572566


product price: $10.89
/ea

Key Features

Material
Plastics
Color
Clear
Length
0.42 in
Width
4.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGBP-SUGLS-TRSP
Zoro #
G215572566
UPC #
888842750655
Country of Origin
China

Dimensions

Length
0.42 in
Width
4.19 in

Details

Material
Plastics
Color
Clear

Description

Itskins - Supreme Glass Screen Protector For Samsung Galaxy S24 - Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.