
Supreme r Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Graphite
Mfr # AP5R-MGCLR-GRPR
Zoro # G214531625
product price: $27.29
/eaKey Features
Width
4.34 in
Color
Gray
Length
0.77 in
Features
Slim Protection
Material
Plastics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP5R-MGCLR-GRPR
Zoro #
G214531625
UPC #
888842688095
Country of Origin
China
Dimensions
Width
4.34 in
Length
0.77 in
Details
Color
Gray
Features
Slim Protection
Material
Plastics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.