Supreme_r Hinge Magsafe Case For Samsung Galaxy Z Flip5, Smoke

  • Mfr # SGB5-SUMHI-SMOK

  • Zoro # G715572745


product price:  $30.29
/ea

Key Features

Material
Plastics
Color
Black
Width
4.40 in
Length
1.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGB5-SUMHI-SMOK
Zoro #
G715572745
UPC #
888842357311
Country of Origin
China

Dimensions

Width
4.40 in
Length
1.04 in

Details

Material
Plastics
Color
Black

Description

Itskins - Supreme_r Hinge Magsafe Case For Samsung Galaxy Z Flip5 - Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.